IPEX 077638 1" Ipex 077638 Viper Tool
Description
The Pipe Viper is an anti-corrosive coiled spring used to cold bend rigid PVC while maintaining the inner diameter of the conduit. With the use of the Pipe Viper, PVC conduit with smaller diameters (1/2, 3/4 and 1) can be bent by hand, but all diameters can easily be bent using a pipe bender.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Pipe Viper | Conduit Size | 1 in |
Conduit Type | IMC, Rigid | Application | For Used to Cold Bend Rigid PVC While Maintaining the Inner Diameter of the Conduit |
UPC | 622454289031 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |