IPEX 077637 3/4" Ipex PVC Bending Tool Pipe Viper
Description
The Pipe Viper is an anti-corrosive coiled spring used to cold bend rigid PVC while maintaining the inner diameter of the conduit. With the use of the Pipe Viper, PVC conduit with smaller diameters (1/2", 3/4" and 1") can be bent by hand, but all diameters can easily be bent using a pipe bender.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Pipe Viper Tool | Type | BENDING TOOL |
Conduit Size | 3/4 in | Conduit Type | Rigid |
Construction | PVC | Application | For used to Cold Bend Rigid PVC While Maintaining the Inner Diameter of the Conduit |
UPC | 622454289024 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |