
RACK-A-TIERS 1/2 inch Pipe Viper PVC Spring Bender
Description
Faster and easier than cutting and gluing factory fittings. Features: Bends PVC pipe across your knee. No heat guns. No heat blankets. Fewer PVC fittings.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Pipe Spring Bender | Type | Home Improvement & Commercial Supplies - Other |
Conduit Size | 1/2 in | Conduit Type | Rigid |
Bend Radius | 4 in | Handle Size | 0.5 in |
Construction | PVC | Overall Length | 36.0 in |
Standards | UL Listed | UPC | 625912580503 |
Packages
1 - UNIT - 1 |