RACK-A-TIERS 77455 Bend-All Cable Bender
Description
Save your knuckles by using our Bend All cable bender.Made with machined aircraft aluminum, this cable bender is extremely strong and durable. It connects to your standard 1/2" ratchet, making cable bending a breeze for you.FEATURES & BENEFITS:• Captures wire• Bend inside enclosures to the right or left• Bend to the front or back• Your feeders will lie in the lugs
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Bend-All® |
Item Name | Cable Bender | Type | Manual |
Conduit Size | 3 AWG - 500 kcmil | Construction | Machined Aircraft Aluminum |
For Use With | 1/2 in Standard Ratchet | UPC | 625912774551 |
Packages
1 - UNIT - 1 |