![rac78500](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/333974427.jpg?preset=medium)
RACK-A-TIERS 78500 Bulldog Original Bender Up to 500CM
Description
The bulldog bender is designed and manufactured be an electrician for electricians. Used for bending wires in panels, disconnects, LB's and wire-ways. The bulldog bender will prove to be a valuable tool to add to your arsenal. Features: the original and pro bend up to 500 MCM, available in knurled or smooth dowels.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | The Bulldog Original |
Item Name | Cable Bender | Type | Home Improvement & Commercial Supplies - Other |
Conduit Size | 500 kcmil | Conduit Type | RMC |
Bend Radius | 2 in | Handle Size | 18 in L |
Construction | Powder Coated Steel | Handle Color | Red |
Application | For Bending Wires in Panels, Disconnects, LB's and Wire-Ways | UPC | 625912785007 |
Packages
1 - UNIT - 1 |