GREENLEE 1/2 inch-2 inch Electric Bender, CX with Single EMT Shoes
Description
PRODUCT FEATURES:• The 555 Series has solid electronics that eliminates arcing and prevents damage from temporary power loss.• The solid state electronics system is rated for 1,000,000+ bends.• Operated by a pendant constructed with a high-impact over-molded case and rare earth magnets for strong holding power to the bender
Specifications
Brand Name | Greenlee | Item Name | Electric Conduit Bender with Single EMT Shoes |
Type | Conduit Bender | Conduit Size | 1/2 - 2 in |
Conduit Type | EMT | Bend Radius | 1/2 - 4-5/16 in, 3/4 - 5-1/2 in, 1 - 7 in, 1-1/4 - 8-13/16 in, 1-1/2 - 8-3/8 in, 2 - 9-1/4 in |
Standards | UL Listed | Application | For Conduit Bending |
UPC | 783310016359 |
Packages
1 - UNIT - 1 |