
GREENLEE 854DX 120V 854DX Electric Conduit Bender
Description
PRODUCT FEATURES:• VERSATILE - 1 shoe bends ½” to 2” EMT, IMC and Rigid conduit• ACCURATE - Absolute encoder stops bending at precise angles• RELIABLE - Solid state electronics rated for 1,000,000+ bends• Simple switching between vertical and horizontal bending configurations• Digital pendant sets angle and monitors process• Solid state system eliminates arcing and prevents damage from temporary power loss
Specifications
Brand Name | Greenlee | Item Name | Electric Conduit Bender |
Type | Electric Conduit Bender | Voltage Rating | 120 V |
Amperage Rating | 20 A | Conduit Size | 1/2 - 2 in Rigid, EMT and IMC |
Conduit Type | Rigid, EMT, IMC | Bend Radius | 4-1/4 - 9 in (EMT, IMC Rigid) |
Weight | 513 lb | Includes | 1/2 - 2 in Rigid/EMT/IMC Shoe, Roller Support and Digital Pendant |
Standards | UL Listed | Application | For Conduit Bending |
UPC | 783310026709 |
Packages
1 - UNIT - 1 |