Abbotsford
grn6001

GREENLEE 6001 Super Tugger Cable Puller Power Unit

Price $14,115.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:6001
Documents Documents

Description

PRODUCT FEATURES:• Pull up to 6,500 lbs. (28.9 kN) with less than 27 lbs. (120 N) of operator effort• Unique floor mounting attachment for quick, reliable setup• Leaf-type mounting chains won't twist when tightening• Heat-treated steel serrated gripper feet for secure mounting to conduit• Force Gauge included to constantly monitor the pull• Right-angle sheave allows the operator to stand out of the direct line of force• Audio alarm high force warning and circuit breaker shut off at maximum force for added safety• Tapered capstan and patented rope guidance system for better control of the rope when feeding onto the capstan• Patented

Specifications

Brand Name Greenlee Sub Brand Super Tugger®
Item Name Cable Puller Type Electrical, Floor/Chain Mount, Double-Braided, Composite Rope
Cable Diameter 3/4 in Load Rating 4500 - 6500 lb
Voltage Rating 125 V Includes Force Gauge and Vise Chains
Standards Super Tugger Cable Puller Power Unit, Includes force gauge UPC 783310296270

Packages

1 - UNIT - 1