Abbotsford
grn6800

GREENLEE 6800 Ultra Tugger 8 Cable Puller with Standard Force Gauge, and Floor Mount

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:6800

Description

PRODUCT FEATURES:• Speed - 8,000 (35.8 kN) lbs. pulling force to handle most pulling jobs.• Versatile - Available with Mobile VersiBoom™ (not included) for less than 2 minute, one person set-up, & 20' tall.

Specifications

Brand Name Greenlee Sub Brand Ultra Tugger
Type Cable Puller 8000 pound pulling force Voltage Rating 120 V
Standards CSA Certified Application Ultra Tugger® 8 cable puller with standard force gauge and floor mount.
UPC 783310009856

Packages

1 - UNIT - 1