Abbotsford
grn6906

GREENLEE 6906 UT10-2S Package With With Mobile Versiboom II

Price $25,172.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:6906
Documents Documents

Description

PRODUCT FEATURES:• 2 Speed Ultra Tugger (UT10-2S) is a one-stop-shop: The only 2 speed puller on the market that can shift from high speed/low load pulling to low speed/high load pulling with a simple double tap motion on the foot pedal control switch• Use for cable pulls requiring high as well as low pulling loads• The no-load high speed is 16 FT/MINT and is best suited for loads up to 4000 LB where the speed will be 12 FT/MINT• The no-load low speed is 9 FT/MINT and can be used on loads up to 8000 LB where the speed will be 6 FT/MINT, or a momentary peak capacity of 10000LB• 2-Speed motor that delivers the fastest pulling time for all pulling needs over the widest (10000 LB) range• Strong, rugged motor designed specifically for both big and small cable pulling applications up to 10000 LB• Easy control features for increased productivity: On-board force gauge provides visual communication of pulling force and speed changes• Quick speed change from high speed to low-speed by simply double tapping foot pedal• Removable foot pedal for convenience• Sets up in less than 2 minutes and can be used in every pulling situation• This combination of speed and versatility can increase your productivity, equaling more pulls in a day and delivering greater benefit to your bottom line

Specifications

Brand Name Greenlee Sub Brand Ultra Tugger
Item Name Cable Puller Type Double Braided, Heavy Duty
Pulling Capacity 6500 - 10000 lb Pulling Speed 16 ft/min at 2000 lb (High Speed), 6 ft/min at 8000 lb (Low Speed)
Cable Diameter 7/8 in Number of Pulling Speeds 2
Load Rating 0 - 6500 lb Continuous Operation, 6500 - 8000 lb 15 min ON/15 min OFF, 8000 - 10000 lb Momentary Voltage Rating 115 V
Amperage Rating 20 A Number of Wheels 4
Wheel Size (2) 8 in Swivel, (2) 12 in Static Wheel Type Solid Rubber on Plastic Hubs
Dimensions 1-1/2 in L x 26 in W x 6-3/4 in H Includes 15X795 Mobile Versi Boom, Force Gauge
Application For Cable Pulling UPC 783310003595

Packages

1 - UNIT - 1