
GREENLEE G3 Greenlee Tugger
Description
Cable Pulling System
Specifications
Brand Name | Greenlee | Sub Brand | Tugger |
Item Name | Cable Puller | Type | Electrical |
Pulling Speed | 41 - 97 ft/min | Cable Diameter | 1/2 in |
Material | Metal | Load Rating | 1200 lb Continuous, 2000 lb Intermittent |
Voltage Rating | 120 V | Color | Green |
Application | For Sub-Floor Duct | UPC | 783310009054 |
Packages
1 - UNIT - 1 |