Abbotsford
grng6

GREENLEE G6 G6 Turbo 6000 Lb Cable Puller, Green

Price $16,264.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:G6
Documents Documents

Description

PRODUCT FEATURES:- Setup in less than 60 seconds - No loose pieces, allowing quick changeover for easy transport - No adapter needed, easily clamp to conduit in seconds - Dual capstans increase pulling speeds and maximize efficiency - Two speed motor specially designed for 6,000 pound pulls - Circuit breaker monitor for safe auto shutoff and extend motor life - Force indicator prevents damage to puller - Build in dolly for fast easy transport - Ergonomic design eliminates heavy lifting during setup - Right-angle sheave allows the operator to stand out of the direct line of force

Specifications

Brand Name Greenlee Sub Brand Turbo™
Item Name Cable Puller Type Electric
Pulling Capacity 6000 lb Pulling Speed 28 ft/min
Cable Diameter 3/4 in Load Rating 4000 lb
Voltage Rating 120 V Amperage Rating 12 A
Number of Wheels 2 Wheel Size 8 in
Wheel Type Solid Includes Force Gauge, Foot Switch
Application For Cable Pulling UPC 783310069546

Packages

1 - UNIT - 1