![cabspr143](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283653042.jpg?preset=medium)
1/4 inch x 300 ft SPR143 Silk Rope
Description
QWIKrope® High performance pulling rope made from ultra high molecular weight polyethylene fiber. Ultra low stretch, UV-resistant, lightweight pulling rope 24% reduction in the coefficient of friction. Dual factory installed pulling eyes. Does not absorb water, no rope rot. For use in circuit wire pulls. It has breaking strength of 7500 lbs.
Specifications
Brand Name | Southwire | Sub Brand | QWIKrope® |
Item Name | Pulling Rope | Type | UHMWPE |
Diameter | 1/4 in | Length | 300 ft |
Material | Polyethylene | Load Capacity | 250 lb |
Tensile Strength | 7500 lb | Standards | Prop65 Warning: This product contains material that, the State of California has determined, may cause cancer. www.P65Warnings.ca.gov/product |
Application | Pulling | UPC | 032886911439 |
Packages
1 - UNIT - 1 | 80 - UNIT - 80 | 300 - UNIT - 300 |