Abbotsford
cabspr183

1/8 inch x 300 ft SPR183 Silk Rope

Price $241.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:58387401

Description

QWIKrope® High performance pulling rope made from ultra high molecular weight polyethylene fiber. Ultra low stretch, UV-resistant, lightweight pulling rope 24% reduction in the coefficient of friction. Dual factory installed pulling eyes. Does not absorb water, no rope rot. 1/8 inch QWIKrope® can easily be vacuumed into any conduit run up to 290 ft. For use in circuit wire pulls. It has breaking strength of 1100 lbs.


High performance pulling rope made from ultra high molecular weight polyethylene fibers

High performance pulling rope made from ultra high molecular weight polyethylene fibers

Ultra low stretch, UV resistant, lightweight pulling rope

24% reduction in the coefficient of friction, as compared to traditional pulling ropes

Does not absorb water, no rope rot

Specifications

Brand Name Southwire Sub Brand QWIKrope®
Item Name Pulling Rope Type UHMWPE, High performance
Diameter 1/8 in Length 300 ft
Material Polyethylene Load Capacity 350 lb
Tensile Strength 1100 lb Standards California Proposition 65 Warning
Application Pulling UPC 032886911422

Packages

300 - UNIT - 300