Abbotsford
grn3791325

GREENLEE 450 ft Line Package

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:37913-25

Description

LINE PKG (1"X450 WHITE 25/BOX)

Specifications

Brand Name Greenlee Item Name Line Package
Type Polarized Diameter 1 in
Length 450 ft Material Nylon
Color White Tensile Strength 17 lb
Packaging Type 25/Box UPC 783310062691

Packages

1 - UNIT - 1 25 - UNIT - 25