
GREENLEE 1/2 inch x 600 ft Double-Braided Composite Ropefor Cable Pullers
Description
Double-braided inner core with an extra double-braided outer jacket for added strength and less stretch;White with green tracer;Rot and mildew resistant;Factory spliced eyes at both ends;Select a rope with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force
Specifications
Brand Name | Greenlee | Item Name | Rope |
Type | Composite, Double Braided | Diameter | 1/2 in |
Length | 600 ft | Material | Polyester |
Color | White with Green Tracer | Load Capacity | 2200 lb |
Strand | 644 | Tensile Strength | 10000 lb |
Packaging Type | Wooden Spool | Standards | Double-Braided Composite Rope for Cable Pullers |
Application | For Electrical Cable Pulling | UPC | 783310237778 |
Packages
1 - UNIT - 1 |