
GREENLEE 2200 ft Nylon Conduit Fishline
Description
PRODUCT FEATURES:• Strong, lightweight nylon• Mildew-resistant, can be pulled into the run with the wire to provide a means to add wires later• Specially wound to payout fast from outside without tangles
Specifications
Brand Name | Greenlee | Item Name | Fish Line Rope |
Type | Strong, Lightweight | Length | 2200 ft |
Material | Nylon | Tensile Strength | 85 lb |
Packaging Type | Roll | For Use With | Mighty Mouser Blowgun |
UPC | 783310233688 |
Packages
6 - UNIT - (6) |