Abbotsford
kln50122

KLEIN TOOLS 50122 Conduit Measuring Pull Tape, 1250-Pound x 2000-Foot

Price $154.45 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:50122

Description

The Klein Tools 1250-Pound tensile strength conduit measuring pull tape is a durable, flat polyester strapping that disperses pull load and minimizes stretching when pulling. The tape is marked with descending 1-Foot increments to measure conduit runs. Tape is pre-lubricated to reduce friction and comes in a bucket with a hole in the lid for tangle-free dispensing. Pull Tape is also available in a variety of tensile strengths and lengths.


Pull Tape is a woven, flat polyester strapping that disperses pull load and minimizes stretching when pulling

Tape is marked with easy-to-read, descending 1-Foot increments to measure conduit runs and determine the amount of tape left to pay out

Pre-lubricated to reduce friction

Hole in bucket lid for controlled, tangle-free dispensing

Bucket provides easy storage and transport

1250-Pound (567 kg) tensile strength

Additional pull tape tensile strengths and lengths available

Specifications

Brand Name Klein Tools Item Name Pull Tape with 1 ft Marking
Type Pre-Lubricated, Flat Length 2000 ft
Wire Size 0.49 in Tensile Strength 1250 lb
Material Polyester Color/Finish Black/White
Standards Application For Heavy-Duty Pulling
UPC 092644501227

Packages

1 - UNIT - 1
Customers who bought this item also bought