![kln50131](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326196637.jpg?preset=medium)
KLEIN TOOLS 50131 Conduit Measuring Pull Tape, 1800-Pound x 1300-Foot
Description
The Klein Tools 1800-Pound tensile strength conduit measuring pull tape is a durable, flat polyester strapping that disperses pull load and minimizes stretching when pulling. The tape is marked with descending 1-Foot increments to measure conduit runs. Tape is pre-lubricated to reduce friction and comes in a bucket with a hole in the lid for tangle-free dispensing. Pull Tape is also available in a variety of tensile strengths and lengths.
Specifications
Brand Name | Klein Tools | Item Name | Pull Tape |
Type | Pre-Lubricated, Flat Pull Tape with 1' Markings | Tensile Strength | 1800 lb |
Material | Polyester | Color/Finish | Black, White |
Standards | — | Application | Heavy-Duty Pulling |
UPC | 092644501319 |
Packages
1 - UNIT - 1 |