
KLEIN TOOLS 50141 Conduit Measuring Pull Tape 2500 Lb X 1000 ft Bucket
Description
The Klein Tools 2500-Pound tensile strength conduit measuring pull tape is a durable, flat polyester strapping that disperses pull load and minimizes stretching when pulling. The tape is marked with descending 1-Foot increments to measure conduit runs. Tape is pre-lubricated to reduce friction and comes in a bucket with a hole in the lid for tangle-free dispensing. Pull Tape is also available in a variety of tensile strengths and lengths.
Specifications
Brand Name | Klein Tools | Item Name | Pull Tape with 1 ft Marking |
Type | Pre-Lubricated, Flat | Length | 1000 ft |
Wire Size | 0.76 in | Tensile Strength | 2500 lb |
Material | Polyester | Color/Finish | Black/White |
Standards | — | Application | For Heavy-Duty Pulling |
UPC | 092644501418 |
Packages
1 - UNIT - 1 |