Abbotsford
cabsbt02

SBT02 Tripod Wire Barrel

Price $252.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:58133101

Description

SIMpull BARREL™ Tripod with payoff guide provides a unique means for guiding the paralleled conductors out of the barrel. Efficient design lightweight aluminium frame. Mounts easily on the rim of the wire barrel package.


The SIMpull BARREL‚Ñ¢ Tripod is a cuircuit wire guide that mounts easily on the rim of the SIMpull BARREL‚Ñ¢

The SIMpull BARREL‚Ñ¢ Tripod is a cuircuit wire guide that mounts easily on the rim of the SIMpull BARREL‚Ñ¢

This wire guide system provides a unique means for guiding the paralleled conductors out of the barrel when it is not on the SIMpull BARREL‚Ñ¢ hand truck.

Specifications

Brand Name Southwire Sub Brand SIMpull Barrel®
Item Name Tripod Type Circuit Guider
Material Aluminum Overall Dimensions 27 in L x 24.5 in W x 61 in H
Includes Single Unit Standards California Proposition 65 Warning
Application For Handling UPC 032886895395

Packages

1 - UNIT - 1 50 - UNIT - 50