
WG01 Guide It
Description
GUIDEit™ Circuit router reduces the need to route circuit wire into a raceway or conduit. Helps to prevent any damage to wire during installation. Routes circuit wire in enclosures up to 18 inch. Universal adapter for hands free circuit wire feeding.
Specifications
Brand Name | Southwire | Sub Brand | Guideit™ |
Item Name | Circuit Router | Type | Circuit Guider |
Size | 5 in | Material | Aluminum |
Standards | California Proposition 65 Warning | Application | handling |
UPC | 032886911415 |
Packages
1 - UNIT - 1 | 49 - UNIT - 49 |