KLEIN TOOLS 50355 Steel Fish Tape Puller
Description
The exclusive design improves your grip while pulling all types of flat steel fish tape. Rugged metal construction is comfortable in your hand and provides excellent leverage. Internal resistance mechanism securely locks fish tape in place for pulling.
Specifications
Brand Name | Klein Tools | Item Name | Fish Tape Puller |
Material | Steel | Color/Finish | Yellow |
Capacity | 0.1496 kg | For Use With | 2 mm Thickness Draw-in Wire, 3-1/4 in Length, 1/8 in, 1/4 in Tape Width and Thicknesses |
UPC | 926445035592 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |