Abbotsford
grn615

GREENLEE 3 inch Conduit IMC Rigid Piston, Green

Price $45.27 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:615

Description

Conduit piston, IMC, Rigid, green, 3 inch . Use with blower or vacuum power fishing system to pioneer the line through the conduit run. Flexible foam body for an air-tight seal. Color-coded end disk with embossed size markings for fast, easy selection. Strong steel center rod with loops on both ends.

Specifications

Brand Name Greenlee Item Name Conduit Piston
Type Foam conduit piston for IMC and Rigid Size 3 in
Capacity 3 In Application Use with Blower or Vacuum Power Fishing System to Start Conduit Run
UPC 783310165132

Packages

3 - UNIT - (3)