Abbotsford
klnkt4500

KLEIN TOOLS KT4500 Parallel Jaw Grip 4500 Series for ACSR

Price $282.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KT4500
Documents Documents

Description

Round jaw. Hot latch closes automatically to guard against grip accidently disengaging from wire. Large eyelet opening in the handle to accommodate a wide variety of hooks on hoists winches and tackle blocks.


Versatile grip hold a wider range of ACSR cable sizes reducing the number of grips needed

Round serrated jaw holds 0.18 to 0.60-Inch (4.57 to 15.20 mm) diameter cable range

Spring closes grip on cable to hold the initial position

Spring-loaded for easy one-handed operation

Large opening in the handle accommodate a wide variety of hooks on hoists, winches and tackle blocks

Max Safe Load of 5000-Pound (2268 kg)

Specifications

Brand Name Klein Tools Item Name Parallel Jaw Grip
Type Round, Serrated Size 0.18 - 0.60 in
Series/Model 4500 Capacity 5000 lb
Application For Holding a Wider Range of ACSR Cable Sizes Reducing The Number of Grips Needed UPC 092644477508

Packages

1 - UNIT - 1 2 - UNIT - 2