
PASS & SEYMOUR FC40GL 0.4-0.56 inch Diameter Turnlok/EHU Strain Relief Grips, Silver
Description
EHU wire mesh grips provide additional strain-relief for wiring device plugs and connectors used on portable equipment in commercial and institutional applications, and industrial plant and construction site areas, which incur abnormally high abuse.
Specifications
Brand Name | Legrand | Sub Brand | Pass & Seymour |
Item Name | Wire Mesh Grip | Type | Strain Relief Grip |
Size | 5 in L | Capacity | Various Cable Diameter Ranges |
For Use With | Turnlok® and EHU Straight Blade Plugs | Standards | CSA Certified, UL Listed |
Application | Industrial | UPC | 785007998788 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - SKID - 200 | 1000 - SKID - 1000 |