
PASS & SEYMOUR FC30 0.30 inch-0.43 inch Diameter Flexcor Single Eye Support Grips Service and Bus Drop
Description
Bus Drop Single U Eye 0.3 - 0.43 Diameter. Bus drop grips are used as cable support. They relieve any direct tension from the critical connection and absorb vibration and flexing. Bus drop grips are woven of galvanized steel wire. They are offered with either the single eye or locking bale attachment.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Flexcor® |
Item Name | Bus Drop Grip | Type | Closed Mesh, Single Eye |
Material | Metal | Capacity | Various Cable Diameter Ranges |
Standards | UL Listed, CSA Certified | Application | For Industrial use |
UPC | 785007998719 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 100 - UNIT - 100 | 1000 - SKID - 1000 |