Abbotsford
grn975313c

GREENLEE 9753-13C Greenlee Bottle Opener Cushion Grip Handle

Price $19.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:9753-13C

Description

Heavy-duty construction to handle any size job. High-grade, stainless steel for repeated use. Cushion grip handle for extra comfort and torque. Handle marked for easy identification.

Specifications

Brand Name Greenlee Item Name Bottle Opener
Type Heavy-Duty Length 6-7/8 in
Material Stainless Steel Handle Type Cushioned Grip
UPC 783310892496

Packages

1 - UNIT - 1