
PANDUIT GS4H GS4H Cable Tie Tool
Description
The cable tie tool in red (trigger handle and selector knob) and gray (metal housing) installs standard, heavy-standard, light-heavy, and heavy cross-section cable ties. It features adjustable tension and is a qualified product listed per Mil. Std. MS90387-2 and Mil. Spec. MIL-T-81306A. Weighing 16 oz. (454g), it is sold individually.
Specifications
Brand Name | Panduit | Item Name | Cable Tie Tool |
Type | Manual Clipping | Overall Width | 4.6 - 9.7 mm |
Material | Metal/Plastic | Color | Light Gray/Red |
Weight | 16.0 oz | Standards | QPL Per Mil. Standard. SAE AS81306 and Military Specification SAE AS90387-2 |
Application | Manual clipping | UPC | 07498376020 |
Packages
1 - UNIT - 1 |