ABB WT3D Ty-Rap® Installation Tool
Description
TY-RAP® DELTEC™ installing or cutting tool which installs self-locking cable ties and lashing ties.
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Cable Tie Installation Hand Tool | Type | Manual Clipping, Palm Grip |
Overall Width | 4.67 - 12.7 mm | Material | Nylon 6.6 |
Application | Cable Tie installation | UPC | 786210835037 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 1200 - UNIT - 1200 |