![mmm7100169332](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/338606035.jpg?preset=medium)
3M CANADA 7100169332 Albion Manual Dispenser
Description
The Albion Manual Dispenser is a manual gun for use with Fire Barrier Rated Foam FIP 1-Step. This high-thrust tool will easily dispense thick materials through a static mixing nozzle. Dual gripping plates provide no-slip reliability and long life.
Specifications
Brand Name | 3M | Sub Brand | Albion® |
Item Name | Manual Dispenser | Type | Lightweight, Manual |
Capacity | 380 ml | Color | Black |
For Use With | ire Barrier Rated Foam FIP 1-Step | Application | For Commercial Construction |
UPC | 076308146122 |
Packages
1 - UNIT - 1 |