IDEAL INDUSTRIES 23-041S 3 inch x 2 inch x 6 inch Brush Seater And Commutator Cleaner, Soft
Description
Brush seater and commutator cleaner is a gentle acting abrasive for seating carbon brushes and cleaning commutators and slip rings. Soft, loosely bound grain produces a scouring effect when held against commutator. Will not remove or scratch copper and self-cleaning.
Specifications
Brand Name | Ideal | Item Name | Brush Seater and Commutator Cleaner |
Type | Self-Cleaning, Flat, Straight | Length | 6 in |
Width | 2 in | Depth | 3 in |
Grade | Soft | UPC | 783250244133 |
Packages
1 - UNIT - 1 | 2 - UNIT - (2) |