IDEAL INDUSTRIES 80-033 Commutator Smoothie® Resurfacing Tool
Description
Commutator smoothie resurfacing tool designed to smooth commutators of auto generators, starting motors and other similar equipment. 8-1/2 inch plastic handle with 5/16x7/8x11/16 inch resurfacer on each end. Features one polish-grade and one-finish grade resurfacer. Bent handle for reach.
Specifications
Brand Name | Ideal | Sub Brand | Commutator Smoothie® |
Item Name | Resurfacing Tool | Length | 5/16 in |
Width | 7/8 in | Depth | 11/16 in |
Material | Plastic Handle | Standards | RoHS Compliant |
Application | For Auto Generators, Starting Motors and other Similar Equipment | UPC | 783250800339 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) | 100 - UNIT - 100 |