
GREENLEE 11170 Deburring Tool, Black
Description
PRODUCT FEATURES:- Cleans burrs from both sides of the hole in seconds- Works with any hole size or shape 3/4" or larger- Ensures safety with less chance of personnel or equipment being cut on sharp edges- Application: Deburr from both sides of any hole greater than 3/4"- Shank Size: 3/8 IN- Material: For stainless steel, copper, brass and aluminum
Specifications
Brand Name | Greenlee | Item Name | Deburring Tool |
Cutting Capacity | 10 ga Mild Steel, Stainless Steel, Copper, Brass and Aluminum | Shank Size | 3/8 in |
Material | Mild And Stainless Steel,Brass,Aluminum,Copper | Application | For Any Hole Size or Shape 3/4 in or Larger |
UPC | 783310111702 |
Packages
5 - UNIT - (5) |