RACK-A-TIERS 8 inch Hardened Steel Staple Shark Pry Bar Nail Puller
Description
The Staple Shark is a dual-ended tool. One end is used for pulling stubborn staples and the other acts as a multi-purpose pry bar. This unique tool provides easy staple pulling for any size of cable staple. Features: Made of hardened steel. Includes a handy nail puller and pry bar for multi-purpose use.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Staple Shark™ |
Item Name | Staple Remover | Type | Double Ended |
Material | Hardened Steel | Dimensions | 8 in |
Includes | Handy Nail Puller and Pry Bar | Application | For Easy Stubborn Staple Pulling to Any Size Cable Staples |
UPC | 625912524552 |
Packages
1 - UNIT - 1 |