Abbotsford
grn015611

GREENLEE 0156-11 Greenlee 18oz Electrician's Hammer

Price $86.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0156-11

Description

HAMMER,ELECTRICIANS 18OZ

Specifications

Brand Name Greenlee Item Name Claw Hammer
Type Electrician's Face Type Narrow Striking
Head Weight 18 oz Overall Length 12-1/2 in
Handle Type Cushioned Grip Handle Material Fiberglass
Weight 1.7 lb Standards ASME/ANSI
Application For Use In Boxes And Other Confined Areas, For Electrical Fixture Removal UPC 783310546986

Packages

1 - UNIT - 1