KLEIN TOOLS 808-16 16oz Heavy-Duty Straight-Claw Hammer, Black/Yellow
Description
PRODUCT FEATURES:- Durable plastic-alloy jacketing helps to protect neck from fraying and splintering if incorrectly struck or overstruck - High-strength fiberglass shaft absorbs shock and keeps head tight - Comfortable, perforated neoprene grip bonded to handle - Straight-claw design for easy nail pulling in tight quarters
Specifications
Brand Name | Klein Tools | Item Name | Claw Hammer |
Type | Heavy Duty, Straight | Head Weight | 839.145 g |
Overall Length | 13 in | Handle Material | Glass Fiber Reinforced Plastic |
Handle Color | Black | Weight | 1.850 lb |
Application | For Easy Nail Pulling in Tight Quarters | UPC | 092644810084 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |