Abbotsford
kln83226

KLEIN TOOLS 832-26 Lineman's Claw Milled Hammer

Price $82.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:832-26

Description

The Lineman's Claw Milled Hammer is used to install staples and lag bolts on utility poles. The tool is well balanced to effectively withstand off-center hits. Features a lightweight, yet solid 26-Ounce head weight. Bright orange handle makes it easy to find in the bag or bucket.


Hammer has large head for driving in staples and lag bolts

Lighter 26-Ounce head compared to the traditional 32-Ounce hammer

Milled face aids in driving staples into utility poles

Claw end for removing nails, molding, and ground wire

Bright orange for high visibility on the job

Fiberglass handle with textured grip to prevent slippage

Specifications

Brand Name Klein Tools Item Name Claw Hammer
Type Lineman's Face Type Milled
Face Diameter 1.4 in W x 1.5 in H Head Weight 26 oz
Head Material Steel Overall Length 5.4 in
Head Length 2 x 5.4 in Handle Material Fiberglass
Handle Color Orange Handle Length 13 in
Weight 2.3 lb Standards ASME B107.400
Application For Hammering and Demolition UPC 092644810039

Packages

1 - UNIT - 1