Abbotsford
idi35210

IDEAL INDUSTRIES 35-210 12-1/2 inch 18oz Fiberglass-Handled Hammer

Price $95.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-210

Description

One-piece drop-forged, tempered-steel polished head and handle. Long, straight claws simplify removal of electrical fixtures. Comfortable, perforated anti-vibe grips. Electrician’s version has elongated neck for hitting inside boxes.


This is a professional quality hammer designed specifically for the electrical professional; the head and shaft are forged as a single piece of tempered-steel

Long straight claws simplify the removal of electrical fixtures and elongated neck for inside boxes

Effective handle design of leather washers over the steel shaft is safe, comfortable and cushioned

Specifications

Brand Name Ideal Item Name Electrician's Claw Hammer
Type Drop Forged Head Weight 18 oz
Head Material Steel Overall Length 12-1/2 in
Handle Type Neoprene Grip Handle Material Fiberglass
UPC 783250352104

Packages

1 - UNIT - 1