![sta51713](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11909607.jpg?preset=medium)
STANLEY TOOLS 51-713 HAMMER WOOD CURVED CLAW13OZ
Description
PROTO® Ball pein hammer with industrial wood handle. Tough drop-forged head with RIM-TEMPERED™ hardened face and pein. Face, chamfer, cheeks and pein are polished and have a protective coating of clear lacquer. Hardwood handles have contoured shape with red lacquer grip.
Specifications
Brand Name | Proto | Item Name | Curved Claw Hammer |
Type | Nailing, Antimagnetic, Non-Spark | Face Type | Smooth |
Face Diameter | 1-9/64 in | Head Weight | 13 oz |
Head Material | High Carbon Steel | Overall Length | 13-3/4 in |
Head Length | 5-1/8 in | Handle Material | Hickory |
Weight | 1.280 lb | UPC | 076174517132 |
Packages
1 - UNIT - 1 |