Abbotsford
kln80936

KLEIN TOOLS 809-36 Lineman's Double-Face Hammer

Price $99.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:809-36

Description

Klein Tools Lineman's Double-Face Hammer is designed for pole-line work. It is rugged and well-balanced, with the weight to drive lag bolts. The forged, tempered-steel head is only 3-3/4-Inch (95 mm) long for use in tight areas.PRODUCT FEATURES:- Designed for pole-line work - Rugged and well-balanced, with the weight to drive lag bolts - Forged, tempered-steel head is only 3-3/4-Inch (95 mm) long for use in tight areas - Identical faces with 1-3/4-Inch (44 mm) round-crown driving surface and beveled edges


Lineman's Double-Face Hammer is designed for pole-line work

Identical faces with 1-3/4-Inch (4.5 cm) round-crown driving surface and beveled edges

2 tools in 1 with the built-in J-hook remover

Designed with an ergonomic handle for extra comfort

Overstrike protection feature increases durability and longevity of the hammer

Rugged and well-balanced, with the weight to drive lag bolts

Forged, tempered-steel head is only 3-3/4-Inch (9.5 cm) long for use in tight areas

Specifications

Brand Name Klein Tools Item Name Double Faced Hammer
Type Lineman's Heavy Duty Head Weight 1020.58 g
Overall Length 14 in Handle Material Metal
Weight 2.5 lb Application Hammering And Demolition
UPC 092644816062

Packages

1 - UNIT - 1 4 - UNIT - 4