Abbotsford
idi35275

IDEAL INDUSTRIES 35-275 Electrician's Jab Saw

Price $22.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-275

Description

Electrician's jab saw includes replaceable bi-metal wallboard blade. Holds all reciprocating blades and hacksaw blades. Comes with ergonomic grip.


The Electrician's jab saw features replacement cutting bi-metal blade of length 12.25 in. for the wallboard

Ergonomic handle provides comfortable grip and safety. It holds all reciprocating blades and hacksaw blade type teeth

Specifications

Brand Name Ideal Item Name Jab Saw
Type Electrician's, Fixed Blade Length 12-1/4 in
Blade Material Bi-Metal Teeth Type Reciprocating
Handle Type Ergonomic, Textured Non-Slip Grip Includes 36-088 Replaceable Bi-Metal Wallboard Blade
UPC 783250538256

Packages

1 - UNIT - 1