Abbotsford
mil48220104

MILWAUKEE TOOL 48-22-0104 Rasping Jab Saw

Price $13.37 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-0104

Description

The Rasping Jab Saw is the only jab saw on the market to integrate rasping holes along the side of the blade to rapidly expand holes or smooth rough edges of sheetrock after a cut has been made. Complete with ribbed indentions to increase handle grip, the new jab saw also features a thick 6” plaster/drywall blade for increased durability and life. The piercing tip makes this tool is ideal for penetrating drywall, and the blade allows you to cut plaster with ease. With a tether-ready lanyard hole and anti-roll handle, the MILWAUKEE® Rasping Jab Saw is perfect for contractors and builders.


Rasping holes make smoothing SHTrock edges after cutting easier

Compact design for use in confined spaces

Ribbed indents for increased grip

Anti-roll handle

Tether-ready lanyard hole

Ideal for penetrating drywall

Cuts plaster with ease

Perfect for contractors and builders

LMTed Lifetime Warranty

Specifications

Brand Name Milwaukee Item Name Rasping Jab Saw
Blade Length 6.0 in Blade Material Steel
Teeth Per Inch 8 Overall Length 6 in
Handle Type Anti-Roll Handle Material Plastic
Application For Penetrating Drywall, Contactors and Builders UPC 045242614868

Packages

1 - UNIT - 1