![sta15206](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11909606.jpg?preset=medium)
STANLEY TOOLS 6 inch Stanley Wood Handle Wallboard Saw
Description
Wallboard Saw, 6 Inch Blade Length; Contractor Grade Brand
Specifications
Brand Name | Stanley | Item Name | Wallboard Saw |
Type | Drywall | Blade Length | 6 in |
Teeth Per Inch | 8 | Handle Material | Hardwood |
Application | For Making Cuts in Plasterboard | UPC | 076174152067 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |