![sta20556](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11909600.jpg?preset=medium)
STANLEY TOOLS 6 inch Stanley FATMAX Jab Saw
Description
SharpToothâ„¢ Saw Technology cuts on push and pull strokes and is up to 50% faster than traditional tooth designs. Sharpened tip punches through drywall with ease. Hardened, tempered blade for cutting life. Excellent for wood, plastic and drywall. Slip-resistant handle is designed for strength and durability.
Specifications
Brand Name | Proto | Sub Brand | FatMax® |
Item Name | Jab Saw | Blade Length | 6 in |
Blade Material | Steel | Teeth Per Inch | 8 |
Teeth Type | Hardened | Overall Length | 9 in |
Handle Type | Ergonomic, Textured Non-Slip Grip | Handle Material | Polypropylene/Rubber |
Application | For Cutting Wood, Plastic and Drywall | UPC | 076174205565 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |