Abbotsford
kln701s

KLEIN TOOLS 701-S 3-in-1 Dual Purpose Hacksaw

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:701-S

Description

This versatile hack saw gas three teeth sizes and the ability to quickly convert the blade to 90- or 45-degrees for standard or flush-cut applications. The Pivot-lock adjusts blade tension for straighter cuts and longer blade life. It also features a set screw which allows for storage of extra blades and secutres blade for ''jab'' sawing.PRODUCT FEATURES:- Blade has three teeth sizes - Blade converts quickly to 90-degree or 45-degree for standard or flush-cut applications - Pivot-lock adjusts blade tension for straighter cuts and longer blade life - Set screw allows for storage of extra blades and secures blade for ''jab'' sawing - Thumb guard for two-hand sawing

Specifications

Brand Name Klein Tools Item Name Hacksaw
Type Dual Purpose, Fixed Saw Blade Blade Length 12 in
TPI or Pitch 24 Blade Material Metal
Overall Length 16 in Application Standard and Flush-Cut Applications
UPC 092644313066

Packages

1 - UNIT - 1 6 - UNIT - 6