![idi35260](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14357269.jpg?preset=medium)
IDEAL INDUSTRIES 35-260 16 inch Dual Purpose Hacksaw
Description
16 inch dual-purpose hacksaw use as conventional hacksaw or as jab saw to enlarge holes. Rugged frame provides lightweight rigidity and exceptional control. Stores up to nine extra blades. Blades can be adjusted to 55 degree angle for flush cutting. Includes 12 inch x 24 teeth per inch bi-metal blade.
Specifications
Brand Name | Ideal | Item Name | Hacksaw |
Type | Dual-Purpose, Heavy Duty | Blade Length | 12 in |
Blade Material | Bi-Metal | Teeth Per Inch | 24 |
Overall Length | 16 in | Handle Type | Cushioned Ergonomic Grip |
Standards | RoHS | Application | For Flush Cutting, Use As Conventional Hacksaw or As Jab Saw to Enlarge Holes |
UPC | 783250352609 |
Packages
1 - UNIT - 1 |