![idi35261](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14356554.jpg?preset=medium)
IDEAL INDUSTRIES 35-261 12 inch Ergonomic Hacksaw
Description
Ergonomic Hacksaw with angled handle for easier cutting. Blade can easily be adjusted for flush cutting. Easy tensioning wing-nut keeps blades tight for straighter cuts. Cushioned ergonomic grip for performance and comfort. Includes 12 in x 24T bi-metal blade.
Specifications
Brand Name | Ideal | Item Name | Hacksaw |
Type | Lightweight | Blade Length | 12 in |
TPI or Pitch | 24 | Blade Material | Bi-Metal |
Overall Length | 18 in | Cutting Edge Material | Bi-Metal |
Handle Type | Ergonomic Cushion Grip | Standards | RoHS |
UPC | 783250352616 |
Packages
1 - UNIT - 1 |