MILWAUKEE TOOL 6 inch Milwaukee Rasping Jab Saw with Blade
Description
The Milwaukee® Rasping Jab Saw is the only jab saw on the market to integrate rasping holes along the side of the blade to rapidly expand holes or smooth rough edges of sheetrock after a cut has been made. Complete with rubber over mold to increase comfort and reduce hand slippage, the new saw also features a thick 6” plaster/drywall blade for increased durability and life.
Specifications
Brand Name | Milwaukee | Sub Brand | MILWAUKEE |
Item Name | Jab Saw | Type | Rasping, Fixed |
Blade Length | 6 in | Blade Material | Metal |
Overall Length | 11-3/4 in | Handle Type | Ergonomic Grip |
Handle Material | Rubber | Application | For Rasping, Cutting Plaster, Drywall |
UPC | 045242204595 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |