Abbotsford
kln1200bip

KLEIN TOOLS 1200BI-P Golden Tri-Cut Blades (10/Pack)

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:1200BI-P

Description

Save time with Klein's Golden Tri-Cut Blades featuring three teeth sizes in one blade. These replacement blades work with Klein's Dual-Purpose Hacksaw (Cat. No. 701-S). The gold finish provides premium cutting that won't dull.PRODUCT FEATURES:- Has 32 teeth/inch for quick starts, along with 24 teeth/inch and 18 teeth/inch for fast and smooth conventional cutting - Special high-speed steel teeth fused to carbon-steel provide superior cutting action and long life - Reclosable heavy-vinyl, seal-tight pouch of ten blades - Klein offers a lifetime warranty on material defects and workmanship for the normal life of the product - Weight: 8 ounces/pack

Specifications

Brand Name Klein Tools Sub Brand Golden Tri-Cut™
Item Name Hacksaw Blade Type Hacksaw Blades
Blade Length 12 in Blade Width 1/2 in
TPI or Pitch 32 (Front), 24 (Middle), 18 (End) Cutting Edge Material High Speed Steel
Overall Length 12 in Blade Material Carbon Steel
Finish Gold For Use With 701-S Dual Purpose Hacksaw
UPC 092644314100

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok